Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0500-025A1-GM X1BM 7781670
SANDVIK 860.1-0500-025A1-GM X1BM 7781670
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0500-025A1-GM X1BM
rubix:
289A1519
manufacturer :
7781670
ean:
7323224676268
Product details
Technical specifications
Product details : SANDVIK 860.1-0500-025A1-GM X1BM 7781670
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.00
excl. VAT
/
Each
£
153.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-09.922A1-WJ30RE SOLID CARBIDE DRILL 6618386
DORMER R5103.5 R510 3.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980518
SANDVIK 860.1-0570-016A1-GMX1BM SC DRILLS CORODRILL 7781440
SANDVIK R840-1800-50-A0A1220 DELTA-C SOLID CARBIDE DRILL 5748003
SANDVIK 860.1-0810-025A0-GMX1BM SC DRILLS CORODRILL 7781601
TITEX DC150-05-06.300A0-WJ30TA SOLID CARBIDE DRILL 7462104
CUTLINE 892952 SCD05-03.50I1 CUPMM CARB DRILL 3.5 IC 5XD
DORMER R4589.5 DRILL 9.50 MM 5980445
BOSCH 2608597679 DRILL BIT 6 X 90 X 150MM
CUTLINE 893092 SCD08-06.90I1 CUPMM - CARB. DRILL D6.9 INT. COOLING 8XD
SANDVIK 860.1-0970-030A1-GMX1BM SC DRILLS CORODRILL 7781487
SANDVIK 460.1-0714-036A1-XMGC34 SC DRILLS CORODRILL 460 6240962
TITEX DC150-03-08.334A0-WJ30RE SOLID CARBIDE DRILL 6618127
SANDVIK 460.1-1707-051A0-XMGC34 SC DRILLS CORODRILL 460 6241492
TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866