GUHRING 05514 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
SL-drill VHM 6537HA 3xd 5,16mmFIRE
See technical informationReferences
Gühring:5514 8.500
Rubix:222A3828
Manufacturer :9055140085000
EAN:4031093577090


Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : GUHRING 05514 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | firex® |
| Ratio of diameter to length of drill hole | 3 x d |
| Sharpening | self-centering u-point (rt 100 u) |
| Tail | reinforced cylindrical shank (straight shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steels, alloy steels, stainless steels, titanium and nickel alloys, cast iron |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
- Usually arrives within 14 working days










