SANDVIK R840-0560-30-A0A1220 SC DRILLS CORODRILL 5747062
Solid carbide monobloc drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-0560-30-A0A1220
Rubix:317A7219
Manufacturer :5747062




Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.8 mm |
Product details : SANDVIK R840-0560-30-A0A1220 SC DRILLS CORODRILL 5747062
Solid carbide monobloc drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.8 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 107.00 excl. VAT
/ Each
£ 128.40 incl. VAT
- Usually arrives within 14 working days