SANDVIK 452.1-0794-044A0-CH10F SC DRILLS CORODRILL 6010879
Solid carbide monoblock drill CoroDrill® 452
See technical informationReferences
Sandvik Coromant:452.1-0794-044A0-CH10F
Rubix:318A1774
Manufacturer :6010879




Technical specifications
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 101.6 mm |
| Length of cut | 62.08 mm |
Product details : SANDVIK 452.1-0794-044A0-CH10F SC DRILLS CORODRILL 6010879
Solid carbide monoblock drill CoroDrill® 452
Technical specifications
Attributes
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 101.6 mm |
| Length of cut | 62.08 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 7.81864 |
| Sharpening | standard |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | cfrp materials |
| Tip angle | 118 ° |
| Tail diameter | 7.9375 mm |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Usually arrives within 14 working days