SANDVIK 861.1-0400-012A1-GP GC34 6150964
Solid carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0400-012A1-GPGC34
Rubix:288A4582
Manufacturer :6150964




Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12.5 mm |
Product details : SANDVIK 861.1-0400-012A1-GP GC34 6150964
Solid carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3.125 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickels |
| Tip angle | 150 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ Each
£ 168.00 incl. VAT
- Usually arrives within 14 working days