References
Dormer:A1006.75
Rubix:223095
EAN:7320760002216




Technical specifications
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : DORMER A1006.75 JOBBER DRILL 6.75 MM 5966798
Applications
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.75 mm |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ 10 pieces
£ 70.08 incl. VAT
- Usually arrives within 14 working days