SANDVIK 861.1-0714-021A1-GPGC34 SC DRILLS LONG AND MICRO 6151057
Solid carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0714-021A1-GPGC34
Rubix:319A9026
Manufacturer :6151057




Technical specifications
| Drilling diameter | 7.14 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.3 mm |
Product details : SANDVIK 861.1-0714-021A1-GPGC34 SC DRILLS LONG AND MICRO 6151057
Solid carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 7.14 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.3 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3.12325 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 150 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ Each
£ 218.40 incl. VAT
- Usually arrives within 14 working days