Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Solid carbide punch drill bits
Solid carbide punch drill bit
Solid carbide punch drill bit
Filter Options
CATEGORIES
Solid carbide punch drill bit (16)
Brand
GISS Cutline
(15)
Sealey
(1)
SEE MORE FILTERS
CONFIRM
4 Product(s) with 16 variant(s):
Relevance
Exclusive brands
giss cutline:
847160
rubix:
847160
ean:
3660338085406
CUTLINE NC SPOTTING DRILL SOLID CARBIDE 90DEG STANDARD MM 4 847160
Drilling diameter
:
4 mm
Total length
:
50 mm
Length of cut
:
12 mm
£
15.96
excl. VAT
/
Each
In stock: Next day delivery
Show 7 variant(s) for this product
Add
giss cutline:
862544
rubix:
862544
ean:
3660338172175
CUTLINE NC SPOTTING DRILL SOLID CARBIDE 120DEG STANDARD MM 6 862544
Drilling diameter
:
6 mm
Total length
:
50 mm
Length of cut
:
18 mm
£
21.19
excl. VAT
/
Each
Usually arrives within 14 working days
Show 7 variant(s) for this product
Add
giss cutline:
847168
rubix:
847168
ean:
3660338085482
CUTLINE NC SPOTTING DRILL SOLID CARBIDE HDMX 90DEG STD MM 5 847168
Drilling diameter
:
5 mm
Total length
:
50 mm
Length of cut
:
15 mm
£
21.15
excl. VAT
/
Each
In stock: Next day delivery
Add
sealey:
SDS10X450
rubix:
383A6484
manufacturer :
SDS10X450
ean:
5055111202299
SEALEY SDS10X450 SDS PLUS DRILL BIT 10 X 450MM
£
5.22
excl. VAT
/
Each
Usually arrives within 14 working days
Add