SEALEY SDS10X450 SDS PLUS DRILL BIT 10 X 450MM
SDS10X450 SDS PLUS DRILL BIT 10 X 450MM
See technical informationReferences
Sealey:SDS10X450
Rubix:383A6484
Manufacturer :SDS10X450
EAN:5055111202299
Product details : SEALEY SDS10X450 SDS PLUS DRILL BIT 10 X 450MM
• Superior quality SDS Plus drill bit suitable for a variety of applications.
• Drills are fully hardened and ground.
• Model No. SDS10X450
Strengths
SDS Plus Drill Bit 10 x 450mm
Technical specifications
Attributes
| Cutting material | solid carbide |
|---|
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Usually arrives within 14 working days

