CUTLINE NC SPOTTING DRILL SOLID CARBIDE 90DEG STANDARD MM 4 847160

Nc spotting drill - solid carbide - 90° - standard

See technical informationSee documents
References
GISS Cutline:847160
Rubix:847160
EAN:3660338085406
847160
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter4 mm
Total length50 mm
Length of cut12 mm
See all Specifications
Documents

Product details : CUTLINE NC SPOTTING DRILL SOLID CARBIDE 90DEG STANDARD MM 4 847160


Nc spotting drill - solid carbide - 90° - standard
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter4 mm
Total length50 mm
Length of cut12 mm
Cutting materialsolid carbide
Tailcylindrical
Tip angle90 °
Toleranceh5
Tail diameter4 mm
Coatingno
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
  • In stock: Next day delivery