Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-4.3 DRILLS SOLID CARBID TYPE N 5057572
TITEX A1163-4.3 DRILLS SOLID CARBID TYPE N 5057572
Solid carbide twist drill bit
References
walter titex:
A1163-4.3
rubix:
356A6575
manufacturer :
5057572
ean:
4031132021270
Technical specifications
Drilling diameter
4.3
mm
Total length
58
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : TITEX A1163-4.3 DRILLS SOLID CARBID TYPE N 5057572
Type N
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
58
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.86
excl. VAT
/
Each
£
32.23
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0730-028A0-PMP1BM SC DRILLS CORODRILL 8150935
TITEX DC150-05-04.900A1-WJ30RE SOLID CARBIDE DRILL 6618320
DORMER R45915.0 R459 15.00 CARBIDE LONG SERIES (X8D) DRILL 6719103
TITEX DC150-05-13.500A1-WJ30RE SOLID CARBIDE DRILL 6618430
TITEX DC150-03-11.500D0-WJ30RE SOLID CARBIDE DRILL 7287691
TITEX DC150-08-08.900A1-WJ30TA SOLID CARBIDE DRILL 6618688
GUHRING 05510 007.100 RATIO DRILL SOLID CARBIDE 7.100 MM 3XD DIN 6537K
SANDVIK R840-0440-50-A0A1220 SC DRILLS CORODRILL 5747099
TITEX DC150-05-09.900A0-WJ30TA SOLID CARBIDE DRILL 7462148
DORMER R5203.3 R520 3.30 MM CARBIDE CDX STRAIGHT STUB DRILL 5981161
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
TITEX DC150-05-09.500A0-WJ30TA SOLID CARBIDE DRILL 7462143
SANDVIK 452.4-0417-034A0-CMH10F SC DRILLS CORODRILL 6010887
SANDVIK 861.1-1000-200A1-GM GC34 6151113
SANDVIK 860.1-1100-052A1-GMX1BM SC DRILLS CORODRILL 7781732