TITEX DC150-03-11.500D0-WJ30RE SOLID CARBIDE DRILL 7287691
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-11.500D0-WJ30RE
Rubix:2593017
Manufacturer :7287691
EAN:4031132400563
Product details : TITEX DC150-03-11.500D0-WJ30RE SOLID CARBIDE DRILL 7287691
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4528in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4528in
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 81.77 excl. VAT
/ Each
£ 98.12 incl. VAT
- Usually arrives within 14 working days

