References
Walter Titex:A1163-4.5
Rubix:88291619
Manufacturer :5057574
EAN:4031132021300

Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
Product details : TITEX A1163-4.5 CARBIDE DRILL 5057574
Type N
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 38.97 excl. VAT
/ Each
£ 46.76 incl. VAT
- Usually arrives within 14 working days