TITEX DC150-03-15.875A0-WJ30RE SOLID CARBIDE DRILL 6618192
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-15.875A0-WJ30RE
Rubix:2593107
Manufacturer :6618192
EAN:4031132365862
Product details : TITEX DC150-03-15.875A0-WJ30RE SOLID CARBIDE DRILL 6618192
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.625in
Technical specifications
Attributes
| Drilling diameter | 15.875 mm |
|---|---|
| Total length | 115 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 142.05 excl. VAT
/ Each
£ 170.46 incl. VAT
- Usually arrives within 14 working days

