Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.2 DRILLS SOLID CARBID TYPE N 5057561
TITEX A1163-3.2 DRILLS SOLID CARBID TYPE N 5057561
Solid carbide twist drill bit
References
walter titex:
A1163-3.2
rubix:
356A6567
manufacturer :
5057561
ean:
4031132020839
Technical specifications
Drilling diameter
3.2
mm
Total length
49
mm
Length of cut
18
mm
Product details
Technical specifications
Product details : TITEX A1163-3.2 DRILLS SOLID CARBID TYPE N 5057561
Type N
Technical specifications
Attributes
Drilling diameter
3.2
mm
Total length
49
mm
Length of cut
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0850-SSA SOLID CARBIDE DRILLS MS LINE 90012480
SANDVIK 452.C1-0632-130T-CCD10 SC DRILLS CORODRILL 6010902
TITEX DC150-05-09.600D1-WJ30RE SOLID CARBIDE DRILL 7287833
SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
SANDVIK 860.1-1180-051A1-GMX1BM SC DRILLS CORODRILL 7781738
SANDVIK 452.1-0417-044A0-CH10F SC DRILLS CORODRILL 6010871
SANDVIK R840-1120-30-A1A 1220 5747655
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-12.000A1-WJ30TA
TITEX DC150-08-11.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618719
DORMER R45312.2 DRILL 12.20 MM 5980011
SANDVIK R840-1280-30-A1A 1220 5748596
TITEX DC150-05-04.300A1-WJ30RE SOLID CARBIDE DRILL 6618311
SANDVIK 860.1-0830-026A0-GMX1BM SC DRILLS CORODRILL 7781603
TITEX DC150-12-07.541A1-WJ30TA SOLID CARBIDE DRILL 6618804
SANDVIK 460.1-0913-027A1-XMGC34 SC DRILLS CORODRILL 460 6241283