Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.5 DRILLS SOLID CARBID TYPE N 5057538
TITEX A1163-1.5 DRILLS SOLID CARBID TYPE N 5057538
Solid carbide twist drill bit
References
walter titex:
A1163-1.5
rubix:
356A6552
manufacturer :
5057538
ean:
4031132019703
Technical specifications
Drilling diameter
1.5
mm
Total length
32
mm
Length of cut
9
mm
Product details
Technical specifications
Product details : TITEX A1163-1.5 DRILLS SOLID CARBID TYPE N 5057538
Type N
Technical specifications
Attributes
Drilling diameter
1.5
mm
Total length
32
mm
Length of cut
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4577.6 DRILL 7.60 MM 5980367
DOR R454 19.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0660-021A1-SM1210 SC DRILLS CORODRILL 7798274
SANDVIK 860.1-1325-041A1-SDS2BM SC DRILLS CORODRILL 8420956
TITEX DC150-08-09.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618699
SANDVIK R840-1060-70-A1A1220 SC DRILLS CORODRILL 5748449
SANDVIK 860.1-0700-021A1-SM1210 SC DRILLS CORODRILL 7574713
SANDVIK 860.1-0740-023A1-SM1210 SC DRILLS CORODRILL 7798280
TITEX A1263-3.8 DRILLS SOLID CARBID TYPE N 5061154
SANDVIK 861.1-0675-020A1-GP GC34 6151042
SANDVIK 860.1-0873-045A1-SM1210 SC DRILLS CORODRILL 7798320
SANDVIK 860.1-0580-016A1-GM X1BM 7781441
GUHRING 05515 005.160 RATIO DRILL SOLID CARBIDE 5.160MM
SANDVIK 860.1-1400-042A1-NMH10F SC DRILLS LONG AND MICRO 6253822
DORMER R4598.0 DRILL 8.00 MM 6719046