MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0650-SLA
Rubix:276A6683




Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.5 mm |
Product details : MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
- Usually arrives within 14 working days