TITEX A1163-2.1 DRILLS SOLID CARBID TYPE N 5057550
Solid carbide twist drill bit
See technical informationReferences
Walter Titex:A1163-2.1
Rubix:276A2390
Manufacturer :5057550
EAN:4031132020020

Technical specifications
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
Product details : TITEX A1163-2.1 DRILLS SOLID CARBID TYPE N 5057550
Type N
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
- Usually arrives within 14 working days