Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.7 DRILLS SOLID CARBID TYPE N 5057566
TITEX A1163-3.7 DRILLS SOLID CARBID TYPE N 5057566
Solid carbide twist drill bit
References
walter titex:
A1163-3.7
rubix:
356A6571
manufacturer :
5057566
ean:
4031132021089
Technical specifications
Drilling diameter
3.7
mm
Total length
52
mm
Length of cut
20
mm
Product details
Technical specifications
Product details : TITEX A1163-3.7 DRILLS SOLID CARBID TYPE N 5057566
Type N
Technical specifications
Attributes
Drilling diameter
3.7
mm
Total length
52
mm
Length of cut
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-15.600D1-WJ30RE SOLID CARBIDE DRILL 7287879
CUTLINE 892871 SCD03-06.00I1 CUPMM CARB DRILL 6.0 IC 3XD
DOR R453 3.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
CUTLINE 892983 SCD05-06.60I1 CUPMM CARB DRILL 6.6 IC 5XD
CUTLINE 892844 SCD03-03.30I1 CUPMM CARB DRILL 3.3 IC 3XD
TITEX DC150-05-11.500D1-WJ30RE SOLID CARBIDE DRILL 7287849
SANDVIK 1K365-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213607
GUHRING 05511 014.800 RATIO DRILL/COOLING SOLID CARBIDE 14.800MM
SANDVIK 860.1-1300-038A1-GM X1BM 7781516
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD
SANDVIK 460.1-0960-048A1-XM GC34 SOLID CARBIDE DRILL 6240991
GUHRING 05511 008.900 RATIO DRILL/COOLING SOLID CARBIDE 8.900MM
TITEX DC150-05-19.500A0-WJ30TA SOLID CARBIDE DRILL 7462192
GUHRING 05511 016.500 RATIO DRILL/COOLING SOLID CARBIDE 16.500MM
SANDVIK 860.1-0500-040A1-NM H10F SOLID CARBIDE DRILL 6253765