Solid carbide twist drills
Drilling diameter | 3.18 mm |
---|---|
Total length | 62 mm |
Length of cut | 20 mm |
Drilling diameter | 3.18 mm |
---|---|
Total length | 62 mm |
Length of cut | 20 mm |
Coating | tinal |
Direction of cutting | right |
Ratio of diameter to length of drill hole | 3xd |
Body material | carbide |
Tip angle | 140 ° |
Internal cooling | no |
Tail diameter | 6 mm |
Usually arrives within 14 working days