Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.556A0-WJ30RE SOLID CARBIDE DRILL 6618092
TITEX DC150-03-05.556A0-WJ30RE SOLID CARBIDE DRILL 6618092
Solid carbide twist drills
References
walter titex:
DC150-03-05.556A0-WJ30RE
rubix:
2592809
manufacturer :
6618092
ean:
4031132364865
Technical specifications
Drilling diameter
5.556
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.556A0-WJ30RE SOLID CARBIDE DRILL 6618092
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2187in
Technical specifications
Attributes
Drilling diameter
5.556
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.83
excl. VAT
/
Each
£
50.20
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-05.550A1-WJ30RE SOLID CARBIDE DRILL 6968764
DOR R454 12.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05511 005.950 RATIO DRILL SOLID CARBIDE 5.950 MM 5XD DIN 6537L
SANDVIK R840-0940-50-A1A1220 SC DRILLS CORODRILL 5748415
TITEX A1166-12.5 FLUTE DRILL 5057811
SANDVIK 460.1-0357-011A0-XMGC34 SC DRILLS CORODRILL 460 6241366
DOR R453 16.5 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0580-30-A0A1220 SC DRILLS CORODRILL 5748167
GUHRING 05510 005.800 RATIO DRILL/COOLING SOLID CARBIDE 5.800MM
SANDVIK 860.1-0720-022A1-GM X1BM 7781459
DOR R453 23/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 460.1-0350-018A0-XM GC34 460 SOLID CARBIDE DRILL 6241067
CUTLINE 892972 SCD05-05.50I1 CUPMM CARB DRILL 5.5 IC 5XD
TITEX DC150-05-03.650A1-WJ30RE SOLID CARBIDE DRILL 6618303
SANDVIK 460.1-0850-043A0-XM GC34 CORODRILL 6241125