Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-12.5 FLUTE DRILL 5057811
TITEX A1166-12.5 FLUTE DRILL 5057811
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-12.5
rubix:
4506939
manufacturer :
5057811
ean:
4031132236858
Technical specifications
Drilling diameter
12.5
mm
Total length
102
mm
Length of cut
65
mm
Product details
Technical specifications
Product details : TITEX A1166-12.5 FLUTE DRILL 5057811
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
102
mm
Length of cut
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.80
excl. VAT
/
Each
£
232.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 863.1-0955-039A1-NH10F SC DRILLS CORODRILL 6882096
GUHRING 05511 009.130 RATIO DRILL/COOLING SOLID CARBIDE 9.130MM
SANDVIK R840-0850-70-A1A1220 SC DRILLS CORODRILL 5748302
SANDVIK 860.1-0630-032A0-GMX1BM SC DRILLS CORODRILL 7781782
SANDVIK 460.1-0600-018A1-XM GC34 460 SOLID CARBIDE DRILL 6241244
SANDVIK 860.1-0950-077A1-GMX1BM SC DRILLS CORODRILL 7781858
GUHRING 05515 012.700 RATIO DRILL SOLID CARBIDE 12.700MM
SANDVIK 460.1-0754-023A1-XMGC34 SC DRILLS CORODRILL 460 6241263
SANDVIK R840-1070-50-A1A1220 SC DRILLS CORODRILL 5748473
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-04.000A1-WJ30TA
TITEX DC150-05-04.100A0-WJ30TA SOLID CARBIDE DRILL 7462075
TITEX DC150-05-19.000D1-WJ30RE SOLID CARBIDE DRILL 7287895
DOR R453 35/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0910-30-A0A1220 SC DRILLS CORODRILL 5748318