Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.525A0-WJ30RE SOLID CARBIDE DRILL 6618141
TITEX DC150-03-09.525A0-WJ30RE SOLID CARBIDE DRILL 6618141
Solid carbide twist drills
References
walter titex:
DC150-03-09.525A0-WJ30RE
rubix:
2592948
manufacturer :
6618141
ean:
4031132365350
Technical specifications
Drilling diameter
9.525
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.525A0-WJ30RE SOLID CARBIDE DRILL 6618141
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.375in
Technical specifications
Attributes
Drilling diameter
9.525
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.52
excl. VAT
/
Each
£
70.22
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-18.500D0-WJ30RE SOLID CARBIDE DRILL 7287714
TITEX DC150-08-04.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618637
DORMER R5206.0 STUB DRILL 6.00 MM 5981142
DORMER R520 9.5MM CDX CARBIDE STUB DRILL
SANDVIK 460.1-0400-012A0-XM GC34 460 SOLID CARBIDE DRILL 6241373
DORMER R4546.9 DRILL 6.90 MM 5980111
SANDVIK 860.1-0860-031A0-PMP1BM SC DRILLS CORODRILL 8150960
GUHRING 05514 010.700 RATIO DRILL SOLID CARBIDE 10.700MM
SANDVIK 460.1-0780-059A1-XMGC34 SC DRILLS CORODRILL 460 6422561
SANDVIK 860.1-0480-015A1-GM X1BM 7781429
SANDVIK 460.1-1667-050A0-XMGC34 SC DRILLS CORODRILL 460 6241490
TITEX DC150-03-11.800A1-WJ30RE SOLID CARBIDE DRILL 6968843
DORMER R45911.3 R459 11.30 CARBIDE LONG SERIES (X8D) DRILL 6719082
DORMER R4577.6 DRILL 7.60 MM 5980367
SANDVIK 860.1-0330-010A1-SM1210 SC DRILLS CORODRILL 7419946