Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-18.500D0-WJ30RE SOLID CARBIDE DRILL 7287714
TITEX DC150-03-18.500D0-WJ30RE SOLID CARBIDE DRILL 7287714
Solid carbide twist drills
References
walter titex:
DC150-03-18.500D0-WJ30RE
rubix:
2593134
manufacturer :
7287714
ean:
4031132400792
Technical specifications
Drilling diameter
18.5
mm
Total length
131
mm
Product details
Technical specifications
Product details : TITEX DC150-03-18.500D0-WJ30RE SOLID CARBIDE DRILL 7287714
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7283in
Technical specifications
Attributes
Drilling diameter
18.5
mm
Total length
131
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.51
excl. VAT
/
Each
£
268.21
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
SANDVIK 860.1-0300-024A1-GM X1BM 860 SOLID CARBIDE DRILL 7823891
SANDVIK 460.1-0318-010A1-XM GC34 SOLID CARBIDE DRILL 6241209
SANDVIK R840-0810-50-A0A1220 SC DRILLS CORODRILL 5747269
SANDVIK 460.1-0340-017A0-XMGC34 SC DRILLS CORODRILL 460 6241066
TITEX DC150-03-15.700A1-WJ30RE SOLID CARBIDE DRILL 6968874
DOR R453 7/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-03-15.800A1-WJ30RE SOLID CARBIDE DRILL 6968875
DOR R453 7.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0556-017A1-SDS2BM SC DRILLS CORODRILL 8420857
SANDVIK 460.1-0900-068A1-XM GC34 CORODRILL 460 SOLID CARBIDE
GUHRING 05514 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
TITEX DC150-05-11.900D1-WJ30RE SOLID CARBIDE DRILL 7287853
SANDVIK 460.1-1680-076A1-XMGC34 SC DRILLS CORODRILL 460 6762797
TITEX DC150-12-04.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618766