Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.300D0-WJ30RE SOLID CARBIDE DRILL 7287638
TITEX DC150-03-04.300D0-WJ30RE SOLID CARBIDE DRILL 7287638
Solid carbide twist drills
References
walter titex:
DC150-03-04.300D0-WJ30RE
rubix:
2592758
manufacturer :
7287638
ean:
4031132400037
Technical specifications
Drilling diameter
4.3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.300D0-WJ30RE SOLID CARBIDE DRILL 7287638
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1693in
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892799 SCD03-09.40I0 CUPMM CARB DRILL 9.4MM W/O IC 3XD
SANDVIK 460.1-1468-044A1-XMGC34 SC DRILLS CORODRILL 460 6241331
DORMER R45717/64 DRILL 17/64 INCH 5979316
TITEX DC150-12-05.000A1-WJ30TA SOLID CARBIDE DRILL 6618772
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-12.000A1-WJ30RE
DORMER R45714.5 DRILL 14.50 MM 5979088
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-12.000A1-WJ30TA
SANDVIK 860.1-1330-036A1-GMX1BM SC DRILLS CORODRILL 7974414
SANDVIK R840-0910-30-A0A1220 SC DRILLS CORODRILL 5748318
CUTLINE 893017 SCD05-10.00I1 CUPMM CARB DRILL 10.0 IC 5XD
SANDVIK 460.1-0595-045A1-XMGC34 SC DRILLS CORODRILL 460 6422542
SANDVIK R840-0780-50-A0A1220 SC DRILLS CORODRILL 5748528
GUHRING 05511 018.000 RATIO DRILL/COOLING SOLID CARBIDE 18.000MM
DORMER R45913/32 6719074
DOR R453 15.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL