SANDVIK R840-0910-30-A0A1220 SC DRILLS CORODRILL 5748318


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0910-30-A0A1220
rubix:317A1453
manufacturer :5748318
brand logo
brand logo
Technical specifications
Drilling diameter9.1 mm
Total length89 mm
Length of cut28.9 mm
See all Specifications

Product details : SANDVIK R840-0910-30-A0A1220 SC DRILLS CORODRILL 5748318


Technical specifications


Attributes
Drilling diameter9.1 mm
Total length89 mm
Length of cut28.9 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days