Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-01.900U0-WJ30RE SOLID CARBIDE DRILL 7781150
TITEX DC150-03-01.900U0-WJ30RE SOLID CARBIDE DRILL 7781150
Solid carbide twist drills
References
walter titex:
DC150-03-01.900U0-WJ30RE
rubix:
259A4213
manufacturer :
7781150
ean:
4031132437576
Technical specifications
Drilling diameter
1.9
mm
Total length
36
mm
Product details
Technical specifications
Product details : TITEX DC150-03-01.900U0-WJ30RE SOLID CARBIDE DRILL 7781150
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0748in
Technical specifications
Attributes
Drilling diameter
1.9
mm
Total length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R5104.5 R510 4.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980548
SANDVIK 861.1-0400-048A1-GM GC34 6150965
SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
SANDVIK 460.1-0670-020A0-XMGC34 SC DRILLS CORODRILL 460 6241403
SANDVIK R840-1400-50-A1A 1220 5748485
SANDVIK 1K354-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213520
SANDVIK 860.1-0350-011A1-GMX1BM SC DRILLS CORODRILL 7781412
MITSUBCARB MS0390-SLA SOLID CARBIDE DRILLS MS LINE 90012362
MITSUBCARB MS0950-SLA SOLID CARBIDE DRILLS MS LINE 90012502
DORMER R5203.3 R520 3.30 MM CARBIDE CDX STRAIGHT STUB DRILL 5981161
DORMER R4547.0 DRILL 7.00 MM 5980113
MITSUBCARB MS0900-SLA SOLID CARBIDE DRILLS MS LINE 90012494
DORMER R0236.0 R023 6.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403020
SANDVIK 860.1-1550-044A1-SDS2BM SC DRILLS CORODRILL 8420977
SANDVIK R840-1780-30-A1A1220 SC DRILLS CORODRILL 5748029