Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.500D0-WJ30RE SOLID CARBIDE DRILL 7287654
TITEX DC150-03-06.500D0-WJ30RE SOLID CARBIDE DRILL 7287654
Solid carbide twist drills
References
walter titex:
DC150-03-06.500D0-WJ30RE
rubix:
2592842
manufacturer :
7287654
ean:
4031132400198
Technical specifications
Drilling diameter
6.5
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.500D0-WJ30RE SOLID CARBIDE DRILL 7287654
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2559in
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 016.000 RATIO DRILL/COOLING SOLID CARBIDE 16.000MM
SANDVIK 860.1-0516-019A1-PMP1BM SC DRILLS CORODRILL 8151152
CUTLINE 892896 SCD03-08.50I1 CUPMM CARB DRILL 8.5 IC 3XD
SANDVIK 860.1-1160-035A1-GMX1BM SC DRILLS CORODRILL 7781507
TITEX DC150-05-10.700A1-WJ30RE SOLID CARBIDE DRILL 6618395
FACOM DRILL 229A.3
MITSUBCARB MS0690-SSA SOLID CARBIDE DRILLS MS LINE 90012448
SANDVIK 861.1-0750-023A1-GPGC34 SC DRILLS LONG AND MICRO 6151063
TITEX A3367-12 DRILLS SC BSX ALPHAJET ALPHA44 5063651
TITEX A1166TIN-4.2 DRILLS SOLID CARBID TYPE N 5057952
MITSUBCARB MS0900-SLK SOLID CARBIDE DRILLS MS LINE 90012594
SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
GUHRING 05510 003.000 RATIO DRILL/COOLING SOLID CARBIDE 3.000MM
SANDVIK 860.1-0490-019A1-PMP1BM SC DRILLS CORODRILL 8151143
TITEX DC150-03-06.400A1-WJ30RE SOLID CARBIDE DRILL 6968776