Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-16.000D0-WJ30RE SOLID CARBIDE DRILL 7287709
TITEX DC150-03-16.000D0-WJ30RE SOLID CARBIDE DRILL 7287709
Solid carbide twist drills
References
walter titex:
DC150-03-16.000D0-WJ30RE
rubix:
2593111
manufacturer :
7287709
ean:
4031132400747
Technical specifications
Drilling diameter
16
mm
Total length
115
mm
Product details
Technical specifications
Product details : TITEX DC150-03-16.000D0-WJ30RE SOLID CARBIDE DRILL 7287709
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6299in
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.04
excl. VAT
/
Each
£
175.25
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-05.159A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462089
TITEX DC150-08-07.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618675
DORMER R45817.0 DRILL 17.00 MM 5980503
DORMER R4575.6 DRILL 5.60 MM 5980287
SANDVIK R840-1350-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747732
SANDVIK R840-1032-50-A1A1220 SC DRILLS CORODRILL 5747820
SANDVIK 860.1-0730-058A1-NMH10F SC DRILLS LONG AND MICRO 6253780
DOR R454 21/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45812.5 DRILL 12.50 MM 5980426
DORMER R4581/4 DRILL 1/4 INCH 5980479
TITEX A3367-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5063684
MITSUBCARB MS0800-SSK SOLID CARBIDE DRILLS MS LINE 90012473
GUHRING 05510 003.570 RATIO DRILL/COOLING SOLID CARBIDE 3.570MM
DORMER R45412.2 DRILL 12.20 MM 5980047
GUHRING 05510 003.100 RATIO DRILL/COOLING SOLID CARBIDE 3.100MM