Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-17.500D0-WJ30RE SOLID CARBIDE DRILL 7287712
TITEX DC150-03-17.500D0-WJ30RE SOLID CARBIDE DRILL 7287712
Solid carbide twist drills
References
walter titex:
DC150-03-17.500D0-WJ30RE
rubix:
2593126
manufacturer :
7287712
ean:
4031132400778
Technical specifications
Drilling diameter
17.5
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-17.500D0-WJ30RE SOLID CARBIDE DRILL 7287712
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.689in
Technical specifications
Attributes
Drilling diameter
17.5
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.78
excl. VAT
/
Each
£
221.74
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1150-098A1-PMP1BM SC DRILLS CORODRILL 8151387
TITEX DC150-12-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618771
SANDVIK R840-1780-30-A1A1220 SC DRILLS CORODRILL 5748029
CUTLINE 893110 SCD08-08.70I1 CUPMM - CARB. DRILL D8.7 INT. COOLING 8XD
SANDVIK 460.1-0790-040A0-XM GC34 6241118
GUHRING 05514 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
SANDVIK 1K313-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213431
SANDVIK 860.1-0680-055A1-GM X1BM 7781837
TITEX DC150-08-07.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618667
TITEX DC150-03-12.700A1-WJ30RE SOLID CARBIDE DRILL 6968853
TITEX DC150-03-03.800A1-WJ30RE SOLID CARBIDE DRILL 6968741
SANDVIK 860.1-1220-038A1-SM1210 SC DRILLS CORODRILL 7798308
SANDVIK 1K313-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213443
SANDVIK 860.1-0350-029A1-PMP1BM SC DRILLS CORODRILL 8151088
SANDVIK 860.1-0700-056A1-NM H10F 6253779