Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
Solid carbide twist drills
References
walter titex:
DC150-05-03.100A0-WJ30TA
rubix:
2593147
manufacturer :
7462061
ean:
4031132422121
Technical specifications
Drilling diameter
3.1
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.122in
Technical specifications
Attributes
Drilling diameter
3.1
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0870-031A1-PMP1BM SC DRILLS CORODRILL 8151283
SANDVIK 861.1-0670-080A1-GMGC34 SC DRILLS LONG AND MICRO 6151041
SANDVIK R840-1480-50-A1A1220 SC DRILLS CORODRILL 5748065
SANDVIK R840-0690-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747206
CUTLINE 893117 SCD08-09.40I1 CUPMM - CARB. DRILL D9.4 INT. COOLING 8XD
GUHRING 05510 006.200 RATIO DRILL/COOLING SOLID CARBIDE 6.200MM
DORMER R0239.0 R023 9.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403050
DOR R453 17/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-12.700A0-WJ30TA SOLID CARBIDE DRILL 7462173
SANDVIK 860.1-0580-030A1-SDS2BM SC DRILLS CORODRILL 8421057
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-10.000A1-WJ30RE
DOR CARB TIN CDX DRILL 10.4 R52010.4
TITEX A3289DPL-8 COOLANT THROUGH DRILL 5537187
SANDVIK R840-1587-30-A1A1220 SC DRILLS CORODRILL 5748837
SANDVIK R840-0833-50-A1A1220 SC DRILLS CORODRILL 5747476