Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.600A0-WJ30TA SOLID CARBIDE DRILL 7462081
TITEX DC150-05-04.600A0-WJ30TA SOLID CARBIDE DRILL 7462081
Solid carbide twist drills
References
walter titex:
DC150-05-04.600A0-WJ30TA
rubix:
2593198
manufacturer :
7462081
ean:
4031132422329
Technical specifications
Drilling diameter
4.6
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.600A0-WJ30TA SOLID CARBIDE DRILL 7462081
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1811in
Technical specifications
Attributes
Drilling diameter
4.6
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-19.050A1-WJ30RE SOLID CARBIDE DRILL 6618475
TITEX DC150-05-12.200A0-WJ30TA SOLID CARBIDE DRILL 7462168
SANDVIK 460.1-1425-107A1-XMGC34 SC DRILLS CORODRILL 460 6422609
SANDVIK 860.1-1200-035A1-GMX1BM SC DRILLS CORODRILL 7781510
SANDVIK 860.1-1300-106A1-GMX1BM SC DRILLS CORODRILL 7781879
SANDVIK 860.1-0770-064A1-PMP1BM SC DRILLS CORODRILL 8151251
SANDVIK 860.1-1550-041A1-GMX1BM SC DRILLS CORODRILL 7781525
SANDVIK 860.1-0940-031A0-PMP1BM SC DRILLS CORODRILL 8150973
SANDVIK 860.1-1020-032A1-SDS2BM SC DRILLS CORODRILL 8420921
MITSUBCARB MS0680-SLA SOLID CARBIDE DRILLS MS LINE 90012442
SANDVIK R840-0850-70-A1A1220 SC DRILLS CORODRILL 5748302
TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
DORMER R4597.2 6719036
DORMER R5104.2 5980543
TITEX DC150-03-03.600D0-WJ30RE SOLID CARBIDE DRILL 7287632