Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-4.45
rubix:
276A0503
manufacturer :
5063673
ean:
4031132232867
Technical specifications
Drilling diameter
4.45
mm
Total length
74
mm
Length of cut
36
mm
Product details
Technical specifications
Product details : TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
Technical specifications
Attributes
Drilling diameter
4.45
mm
Total length
74
mm
Length of cut
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
SANDVIK 460.1-1010-051A1-XMGC34 SC DRILLS CORODRILL 460 6240998
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
DORMER R4586.0 DRILL 6.00 MM 5980492
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
DORMER R45812.0 DRILL 12.00 MM 5980414
SANDVIK 860.1-0800-038A0-GMX1BM SC DRILLS CORODRILL 7781790
SANDVIK R840-1500-30-A1A1220 SC DRILLS CORODRILL 5748211
TITEX DC150-12-05.556A1-WJ30TA SOLID CARBIDE DRILL 6618780
SANDVIK 860.1-0580-030A1-SM 1210 7798313
MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
TITEX A1276TFL-6.6 DRILLS SOLID CARBID TYPE N 5061446
DORMER R45912.8 6719092
DOR R458 4.8 S/CARBIDE TIALN MPX STP SHNK S/S X3D DRILL
SANDVIK HC 6 HARD CUT DRILL 5732743