Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.200A0-WJ30TA SOLID CARBIDE DRILL 7462180
TITEX DC150-05-14.200A0-WJ30TA SOLID CARBIDE DRILL 7462180
Solid carbide twist drills
References
walter titex:
DC150-05-14.200A0-WJ30TA
rubix:
2593483
manufacturer :
7462180
ean:
4031132423319
Technical specifications
Drilling diameter
14.2
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.200A0-WJ30TA SOLID CARBIDE DRILL 7462180
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5591in
Technical specifications
Attributes
Drilling diameter
14.2
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.81
excl. VAT
/
Each
£
213.37
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R5108.5 R510 8.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980507
GUHRING 05510 009.250 RATIO DRILL/COOLING SOLID CARBIDE 9.250MM
TITEX DC150-05-19.050A1-WJ30RE SOLID CARBIDE DRILL 6618475
GUHRING 05511 005.550 RATIO DRILL/COOLING SOLID CARBIDE 5.550MM
SANDVIK 860.1-0760-024A1-GMX1BM SC DRILLS CORODRILL 7781464
DORMER R4579.7 DRILL 9.70 MM 5980233
TITEX DC150-12-12.300A1-WJ30TA SOLID CARBIDE DRILL 6618848
DOR R454 8.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-1700-051A1-NMH10F SC DRILLS LONG AND MICRO 6253831
TITEX DC150-05-09.700D1-WJ30RE SOLID CARBIDE DRILL 7287834
SANDVIK R840-0990-70-A1A1220 SC DRILLS CORODRILL 5747924
DOR R453 15/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR R454 6.4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-1750-079A1-XMGC34 SC DRILLS CORODRILL 460 6241049
TITEX A1263-5.6 DRILLS SOLID CARBID TYPE N 5061172