Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.300A0-WJ30TA SOLID CARBIDE DRILL 7462091
TITEX DC150-05-05.300A0-WJ30TA SOLID CARBIDE DRILL 7462091
Solid carbide twist drills
References
walter titex:
DC150-05-05.300A0-WJ30TA
rubix:
2593223
manufacturer :
7462091
ean:
4031132422428
Technical specifications
Drilling diameter
5.3
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.300A0-WJ30TA SOLID CARBIDE DRILL 7462091
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2087in
Technical specifications
Attributes
Drilling diameter
5.3
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1160-50-A1A1220 SC DRILLS CORODRILL 5748428
CUTLINE 892893 SCD03-08.20I1 CUPMM CARB DRILL 8.2 IC 3XD
TITEX DC150-12-04.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618766
TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
CUTLINE 892830 SCD03-15.80I0 CUPMM CARB DRILL 15.8MM W/O IC 3XD
DOR R453 29/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0360-016A1-PMP1BM SC DRILLS CORODRILL 8151093
MITSUBCARB MS0980-SLK SOLID CARBIDE DRILLS MS LINE 90012507
SANDVIK 1K335-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213573
CUTLINE 892975 SCD05-05.80I1 CUPMM CARB DRILL 5.8 IC 5XD
SANDVIK 861.1-1600-192A1-GMGC34 SC DRILLS LONG AND MICRO 6268293
SANDVIK 860.1-0500-040A1-NM H10F SOLID CARBIDE DRILL 6253765
CUTLINE 892776 SCD03-07.10I0 CUPMM CARB DRILL 7.1MM W/O IC 3XD
DOR R458 4.8 S/CARBIDE TIALN MPX STP SHNK S/S X3D DRILL
TITEX DC150-12-03.700A1-WJ30TA SOLID CARBIDE DRILL 6618756