SANDVIK 460.1-1220-037A1-XM GC34 6241315


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1220-037A1-XMGC34
rubix:288A4100
manufacturer :6241315
brand logo
brand logo
Technical specifications
Drilling diameter12.2 mm
Total length107 mm
Length of cut38.4 mm
See all Specifications

Product details : SANDVIK 460.1-1220-037A1-XM GC34 6241315


Technical specifications


Attributes
Drilling diameter12.2 mm
Total length107 mm
Length of cut38.4 mm
Ratio of diameter to length of drill hole3,14754
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 116.00 excl. VAT
/ Each
£ 139.20 incl. VAT
  • Usually arrives within 14 working days