Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.400A0-WJ30TA SOLID CARBIDE DRILL 7462118
TITEX DC150-05-07.400A0-WJ30TA SOLID CARBIDE DRILL 7462118
Solid carbide twist drills
References
walter titex:
DC150-05-07.400A0-WJ30TA
rubix:
2593293
manufacturer :
7462118
ean:
4031132422695
Technical specifications
Drilling diameter
7.4
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.400A0-WJ30TA SOLID CARBIDE DRILL 7462118
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2913in
Technical specifications
Attributes
Drilling diameter
7.4
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0370-016A1-PMP1BM SC DRILLS CORODRILL 8151096
SANDVIK 860.1-0850-026A1-NM H10F 6253886
SANDVIK 460.1-0913-046A1-XMGC34 SC DRILLS CORODRILL 460 6240986
SANDVIK 860.1-0650-020A1-NMH10F SC DRILLS LONG AND MICRO 6253875
TITEX A1263-5.8 DRILLS SOLID CARBID TYPE N 5061174
CUTLINE 892746 SCD03-04.10I0 CUPMM CARB DRILL 4.1MM W/O IC 3XD
TITEX DC150-05-18.500A1-WJ30RE SOLID CARBIDE DRILL 6618472
SANDVIK 860.1-0520-047A1-PMP1BM SC DRILLS CORODRILL 8151157
DORMER R45310.2 DRILL 10.20 MM 5979946
SANDVIK R840-0870-50-A1A 1220 5747837
SANDVIK 860.1-0520-042A1-NMH10F SC DRILLS LONG AND MICRO 6253767
SANDVIK 460.1-1429-072A1-XMGC34 SC DRILLS CORODRILL 460 6241031
DORMER R45719.8 DRILL 19.80 MM 5979184
SANDVIK R840-1230-70-A1A1220 SC DRILLS CORODRILL 5748440
DOR R454 13.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL