Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-11.113A0-WJ30TA SOLID CARBIDE DRILL 7462162
TITEX DC150-05-11.113A0-WJ30TA SOLID CARBIDE DRILL 7462162
Solid carbide twist drills
References
walter titex:
DC150-05-11.113A0-WJ30TA
rubix:
2593413
manufacturer :
7462162
ean:
4031132423135
Technical specifications
Drilling diameter
11.113
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-11.113A0-WJ30TA SOLID CARBIDE DRILL 7462162
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4375in
Technical specifications
Attributes
Drilling diameter
11.113
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0610-040A1-PMP1BM SC DRILLS CORODRILL 8151191
GUHRING 05510 011.700 RATIO DRILL/COOLING SOLID CARBIDE 11.700MM
TITEX DC150-08-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618733
TITEX DC150-03-04.650D0-WJ30RE SOLID CARBIDE DRILL 7287640
SANDVIK 863.1-0794-048B1-MSH10F SC DRILLS CORODRILL 6882113
SANDVIK 1K335-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213574
SANDVIK 860.1-0873-080A1-PMP1BM SC DRILLS CORODRILL 8151288
DORMER R5203.0 R520 3.00 MM CARBIDE CDX STRAIGHT STUB DRILL 5981147
DORMER R4593.8 6718993
SANDVIK R840-1280-30-A1A 1220 5748596
CUTLINE SOLID CARBIDE DRILL OZMD MM 4 843052
SANDVIK 460.1-1050-053A0-XM GC34 460 SOLID CARBIDE DRILL 6241149
TITEX A1166-7.4 DRILLS SOLID CARBID TYPE N 5057899
SANDVIK 860.1-0992-045A1-PMP1BM SC DRILLS CORODRILL 8151331
TITEX DC150-12-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618859