Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618859
TITEX DC150-12-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618859
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-14.500A1-WJ30TA
rubix:
357A3710
manufacturer :
6618859
ean:
4031132372525
Technical specifications
Drilling diameter
14.5
mm
Total length
260
mm
Product details
Technical specifications
Product details : TITEX DC150-12-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618859
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.5709in
Technical specifications
Attributes
Drilling diameter
14.5
mm
Total length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
529.33
excl. VAT
/
Each
£
635.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 13/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0800-040A1-PMP1BM SC DRILLS CORODRILL 8151261
TITEX DC150-03-03.300A0-WJ30RE SOLID CARBIDE DRILL 6618062
CUTLINE 892763 SCD03-05.80I0 CUPMM CARB DRILL 5.8MM W/O IC 3XD
SANDVIK 861.1-0930-112A1-GMGC34 SC DRILLS LONG AND MICRO 6151099
TITEX DC150-03-10.000D0-WJ30RE SOLID CARBIDE DRILL 7287678
MASONRY DRILL BIT 15/32 - 12MMX150MM
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
DOR CARB TIN CDX DRILL 3.2 R5203.2
TITEX DC150-03-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287756
SANDVIK 1K212-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213373
SANDVIK R840-1020-30-A0A1220 SC DRILLS CORODRILL 5748115
GUHRING 05514 005.160 RATIO DRILL SOLID CARBIDE 5.160 MM 3XD DIN 6537K
MITSUBCARB MS1350-SLK SOLID CARBIDE DRILLS MS LINE 90012583
TITEX DC150-12-04.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618765