Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.000A0-WJ30TA SOLID CARBIDE DRILL 7462179
TITEX DC150-05-14.000A0-WJ30TA SOLID CARBIDE DRILL 7462179
Solid carbide twist drills
References
walter titex:
DC150-05-14.000A0-WJ30TA
rubix:
2593478
manufacturer :
7462179
ean:
4031132423302
Technical specifications
Drilling diameter
14
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.000A0-WJ30TA SOLID CARBIDE DRILL 7462179
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5512in
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.10
excl. VAT
/
Each
£
163.32
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 010.700 RATIO DRILL/COOLING SOLID CARBIDE 10.700MM
SANDVIK 860.1-0950-031A1-PMP1BM SC DRILLS CORODRILL 8151311
SANDVIK 860.1-0720-028A1-PMP1BM SC DRILLS CORODRILL 8151232
TITEX A1163-8.3 DRILLS SOLID CARBID TYPE N 5057612
DORMER R4574.1 DRILL 4.10 MM 5979292
GUHRING 05515 012.200 RATIO DRILL SOLID CARBIDE 12.200MM
TITEX DC150-05-08.200A1-WJ30RE SOLID CARBIDE DRILL 6618363
SANDVIK 861.1-1800-216A1-GMGC34 SC DRILLS LONG AND MICRO 6268297
DORMER R5108.0 JOBBER DRILL 8.00 MM 5980505
SANDVIK R840-0960-50-A1A1220 SC DRILLS CORODRILL 5747777
SANDVIK 860.1-0300-009A0-GM X1BM 7781529
SANDVIK 860.1-1180-035A1-NMH10F SC DRILLS LONG AND MICRO 6253810
SANDVIK 860.1-1111-035A1-GMX1BM SC DRILLS CORODRILL 7781504
TITEX A3367-4 DRILLS SC BSX ALPHAJET ALPHA44 5063670
DORMER R45413.0 DRILL 13.00 MM 5980060