Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.128A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462139
TITEX DC150-05-09.128A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462139
Solid carbide twist drills
References
walter titex:
DC150-05-09.128A0-WJ30TA
rubix:
357A2259
manufacturer :
7462139
ean:
4031132422909
Technical specifications
Drilling diameter
9.128
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.128A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462139
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3594in
Technical specifications
Attributes
Drilling diameter
9.128
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.73
excl. VAT
/
Each
£
95.68
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1120-056A1-XM GC34 6241008
DORMER R5106.5 R510 6.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980615
SANDVIK R840-0440-30-A1A 1220 5747095
SANDVIK 860.1-0560-029A1-SDS2BM SC DRILLS CORODRILL 8421055
SANDVIK 860.1-0640-033A0-GMX1BM SC DRILLS CORODRILL 7781783
DORMER R4599.8 6719068
TITEX DC150-05-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287775
DOR CARB TIN CDX DRILL 10.8
TITEX DC150-05-08.300A1-WJ30RE SOLID CARBIDE DRILL 6618364
TITEX DC150-03-11.113A0-WJ30RE SOLID CARBIDE DRILL 6618159
SANDVIK 460.1-0397-012A0-XMGC34 SC DRILLS CORODRILL 460 6241372
SANDVIK R840-1030-30-A0A1220 SC DRILLS CORODRILL 5748090
TITEX DC150-03-15.500A0-WJ30RE SOLID CARBIDE DRILL 6618190
DORMER R4573.2 DRILL 3.20 MM 5979232
TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536