Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.400A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462170
TITEX DC150-05-12.400A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462170
Solid carbide twist drills
References
walter titex:
DC150-05-12.400A0-WJ30TA
rubix:
357A2265
manufacturer :
7462170
ean:
4031132423210
Technical specifications
Drilling diameter
12.4
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.400A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462170
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4882in
Technical specifications
Attributes
Drilling diameter
12.4
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.42
excl. VAT
/
Each
£
178.10
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-5.8 DRILLS SOLID CARBID TYPE N 5057587
SANDVIK 860.1-1280-040A1-PMP1BM SC DRILLS CORODRILL 8151422
SANDVIK R840-1240-50-A1A1220 SC DRILLS CORODRILL 5748462
DOR R454 18.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-0556-50-A1A1220 SC DRILLS CORODRILL 5747055
DORMER R0233.6 R023 3.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402996
SANDVIK 860.1-1380-112A1-GMX1BM SC DRILLS CORODRILL 7781881
SANDVIK 860.1-0873-080A1-PMP1BM SC DRILLS CORODRILL 8151288
DORMER R0239.4 R023 9.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403054
MITSUBCARB MS1030-SLA SOLID CARBIDE DRILLS MS LINE 90012518
SANDVIK R846-0600-30-A1A 1220 5748812
SANDVIK 861.1-0913-110A1-GMGC34 SC DRILLS LONG AND MICRO 6151098
DORMER R45815.0 DRILL 15.00 MM 5980471
SANDVIK 460.1-1560-070A1-XMGC34 SC DRILLS CORODRILL 460 6762791
TITEX DC150-05-19.050A1-WJ30RE SOLID CARBIDE DRILL 6618475