Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-11.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618843
TITEX DC150-12-11.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618843
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-11.800A1-WJ30TA
rubix:
275A8071
manufacturer :
6618843
ean:
4031132372365
Technical specifications
Drilling diameter
11.8
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-11.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618843
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4646in
Technical specifications
Attributes
Drilling diameter
11.8
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893054 SCD08-03.10I1 CUPMM - CARB. DRILL D3.1 INT. COOLING 8XD
SANDVIK 460.1-1700-051A0-XMGC34 SC DRILLS CORODRILL 460 6241491
SANDVIK 1K325-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213557
SANDVIK R840-2000-50-A1A 1220 5749040
SANDVIK R840-0330-30-A0A1220 SC DRILLS CORODRILL 5747854
GUHRING 05514 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
SANDVIK R840-1060-30-A0A1220 SC DRILLS CORODRILL 5748497
SANDVIK 860.1-0380-027A1-PMP1BM SC DRILLS CORODRILL 8151100
CUTLINE 892927 SCD03-13.50I1 CUPMM CARB DRILL 13.5 IC 3XD
SANDVIK 460.1-1850-083A1-XMGC34 SC DRILLS CORODRILL 460 6241054
DORMER R4545.0 DRILL 5.00 MM 5980038
TITEX DC150-03-08.300D0-WJ30RE SOLID CARBIDE DRILL 7287667
CUTLINE 892788 SCD03-08.30I0 CUPMM CARB DRILL 8.3MM W/O IC 3XD
DORMER R45410.0 DRILL 10.00 MM 5979978
CUTLINE 892984 SCD05-06.70I1 CUPMM CARB DRILL 6.7 IC 5XD