Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-13.800A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462178
TITEX DC150-05-13.800A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462178
Solid carbide twist drills
References
walter titex:
DC150-05-13.800A0-WJ30TA
rubix:
357A2269
manufacturer :
7462178
ean:
4031132423296
Technical specifications
Drilling diameter
13.8
mm
Total length
153
mm
Product details
Technical specifications
Product details : TITEX DC150-05-13.800A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462178
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5433in
Technical specifications
Attributes
Drilling diameter
13.8
mm
Total length
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.42
excl. VAT
/
Each
£
178.10
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4593.0 6718973
SANDVIK 860.1-0730-028A0-PMP1BM SC DRILLS CORODRILL 8150935
CUTLINE 893129 SCD08-11.00I1 CUPMM CARB DRILL 11.0 IC 8XD
GUHRING 05510 011.000 RATIO DRILL/COOLING SOLID CARBIDE 11.000MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-11.000A1-WJ30TA
SANDVIK 1K313-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213437
SANDVIK R840-1210-50-A1A1220 SC DRILLS CORODRILL 5747537
GUHRING 05515 013.000 RATIO DRILL SOLID CARBIDE 13.000MM 5XD DIN 6537L
SANDVIK R840-0590-30-A0A1220 SC DRILLS CORODRILL 5748145
SANDVIK R840-0833-70-A1A1220 SC DRILLS CORODRILL 5747479
DORMER R1004.0 JOBBER DRILL 4.00 MM 5979830
DORMER R5207.4 STUB DRILL 7.40 MM 5981099
DORMER R4596.9 6719032
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
DORMER R4574.05 DRILL 4.05 MM 5979287