Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-01.588U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781105
TITEX DC150-03-01.588U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781105
Solid carbide twist drills
References
walter titex:
DC150-03-01.588U0-WJ30RE
rubix:
357A2271
manufacturer :
7781105
ean:
4031132437521
Technical specifications
Drilling diameter
1.588
mm
Total length
34
mm
Product details
Technical specifications
Product details : TITEX DC150-03-01.588U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781105
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0625in
Technical specifications
Attributes
Drilling diameter
1.588
mm
Total length
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0560-70-A1A1220 SC DRILLS CORODRILL 5747029
GUHRING 05515 005.900 RATIO DRILL SOLID CARBIDE 5.900MM
SANDVIK 860.1-0873-027A1-SM1210 SC DRILLS CORODRILL 7798290
SANDVIK 860.1-0670-024A1-PMP1BM SC DRILLS CORODRILL 8151211
CUTLINE 893151 SCD08-17.00I1 CUPMM - CARB. DRILL D17.0 INT. COOLING 8X
DORMER R458N2 5980184
SANDVIK R840-0340-50-A1A 1220 5747828
TITEX DC150-05-14.500D1-WJ30RE SOLID CARBIDE DRILL 7287871
SANDVIK 860.1-1550-044A1-SDS2BM SC DRILLS CORODRILL 8420977
SANDVIK 860.1-0680-035A0-GMX1BM SC DRILLS CORODRILL 7781786
TITEX A1263-6.3 DRILLS SOLID CARBID TYPE N 5061179
SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
DORMER R4587.6 DRILL 7.60 MM 5980377
CUTLINE 892820 SCD03-13.20I0 CUPMM - CARB. DRILL D13.2 W/O IC 3XD
SANDVIK R840-0555-50-A1A1220 SC DRILLS CORODRILL 5747046