Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-02.300U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781156
TITEX DC150-03-02.300U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781156
Solid carbide twist drills
References
walter titex:
DC150-03-02.300U0-WJ30RE
rubix:
275A8629
manufacturer :
7781156
ean:
4031132437637
Technical specifications
Drilling diameter
2.3
mm
Total length
40
mm
Product details
Technical specifications
Product details : TITEX DC150-03-02.300U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781156
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0906in
Technical specifications
Attributes
Drilling diameter
2.3
mm
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0233.4 R023 3.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402994
TITEX DC150-05-15.700A1-WJ30RE SOLID CARBIDE DRILL 6618452
GUHRING 05510 010.320 RATIO DRILL/COOLING SOLID CARBIDE 10.320MM
GUHRING 05511 019.050 RATIO DRILL/COOLING SOLID CARBIDE 19.050MM
DOR R454 3.6 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX A1163-8.1 DRILLS SOLID CARBID TYPE N 5057610
GUHRING 05515 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
SANDVIK R840-0754-30-A1A1220 SC DRILLS CORODRILL 5746939
SANDVIK 460.1-1510-068A1-XMGC34 SC DRILLS CORODRILL 460 6241037
SANDVIK R840-1550-30-A0A1220 SC DRILLS CORODRILL 5748278
DORMER R4596.1 6719022
SANDVIK 863.1-0637-039B1-OSH10F SC DRILLS CORODRILL 6882102
TITEX DC150-03-12.200A0-WJ30RE SOLID CARBIDE DRILL 6618170
SANDVIK 460.1-0953-048A0-XMGC34 SC DRILLS CORODRILL 460 6241137
TITEX A6181TFT-6 DRILL, SOLID CARBIDE 5200223