Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-05.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618776
TITEX DC150-12-05.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618776
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-05.300A1-WJ30TA
rubix:
275A8048
manufacturer :
6618776
ean:
4031132371696
Technical specifications
Drilling diameter
5.4
mm
Total length
121
mm
Product details
Technical specifications
Product details : TITEX DC150-12-05.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618776
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2087in
Technical specifications
Attributes
Drilling diameter
5.4
mm
Total length
121
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0370-011A1-GMX1BM SC DRILLS CORODRILL 7781415
TITEX DC150-08-07.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618675
GUHRING 05510 011.500 RATIO DRILL/COOLING SOLID CARBIDE 11.500MM
TITEX A1163-8.3 DRILLS SOLID CARBID TYPE N 5057612
MITSUBCARB MS0580-SLA SOLID CARBIDE DRILLS MS LINE 90012418
SANDVIK 860.1-0580-019A0-PMP1BM SC DRILLS CORODRILL 8150905
SANDVIK 860.1-0317-016A1-PMP1BM SC DRILLS CORODRILL 8151071
CUTLINE 892997 SCD05-08.00I1 CUPMM CARB DRILL 8.0 IC 5XD
MITSUBCARB MS0500-SLA SOLID CARBIDE DRILLS MS LINE 90012394
SANDVIK 862.1-2500-225A1-GM X2BM 8173225
GUHRING 05515 003.000 RATIO DRILL SOLID CARBIDE 3.000 MM 5XD DIN 6537L
SANDVIK 860.1-0770-024A1-SM1210 SC DRILLS CORODRILL 7798281
TITEX DC150-03-10.900D0-WJ30RE SOLID CARBIDE DRILL 7287686
TITEX DC150-03-09.800A1-WJ30RE SOLID CARBIDE DRILL 6968818
SANDVIK 460.1-0620-031A0-XMGC34 SC DRILLS CORODRILL 460 6241098