TITEX A6489DPP-6 DRILLS SOLID CARBID 8-12 X DC 5834680

Solid Drill

See technical informationSee documents

References

Walter Titex:A6489DPP-6
Rubix:276A0930
Manufacturer :5834680
EAN:4031132280134
brand logo

Technical specifications

Drilling diameter6 mm
Total length97 mm
Length of cut48 mm
See all Specifications

Documents

Product details : TITEX A6489DPP-6 DRILLS SOLID CARBID 8-12 X DC 5834680


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit

Technical specifications


Attributes
Drilling diameter6 mm
Total length97 mm
Length of cut48 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialn (alcrn)
Tolerancem7
Internal coolingyes
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others
Tip angle140 °
Tail diameter6 mm
£ 236.87 excl. VAT
/ Each
£ 284.24 incl. VAT
  • Usually arrives within 14 working days