SANDVIK 861.1-0675-135A1-GMGC34 SC DRILLS LONG AND MICRO 6151045
Solid monobloc carbide drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0675-135A1-GMGC34
Rubix:318A4541
Manufacturer :6151045
EAN:26151045




Technical specifications
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 197 mm |
| Length of cut | 136 mm |
Product details : SANDVIK 861.1-0675-135A1-GMGC34 SC DRILLS LONG AND MICRO 6151045
Solid monobloc carbide drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 197 mm |
| Length of cut | 136 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 20.1481 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 552.00 excl. VAT
/ Each
£ 662.40 incl. VAT
- Usually arrives within 14 working days