Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA925 SPA Wrapped Wedge Belt
MECALINE SPA925 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA925
rubix:
200A4527
manufacturer :
857602
ean:
3660338128547
Technical specifications
Profile
SPA
Pitch length
925
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA925 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
925
mm
Upper width
12.7
mm
Height
10
mm
Interior length
930
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.16
excl. VAT
/
Each
£
9.79
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA1650 SUPERHC
MECALINE SPB4500 SPB Wrapped Wedge Belt
OPTIBELT SPA 1532 1604960
GATES WEDGEBELT 8V ENV 8V2360 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPB 17006002
GATES WEDGEBELTSPZMCOG SPZ900MN SUPERHC MN
MECALINE 890077 SPB5680 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA2800 SUPERHC
MECALINE SPC8500 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 30006002
OPTIBELT SPA 10007700 WEDGEBELT SPA ENV SPA1000E
GATES WEDGEBELTSPZMCOG SPZ637MN SUPERHC MN
GATES 9627-66700 SPC6700 DELTA NARROW
GATES 9625-61357 SPA1357 DELTA NARROW
GATES 9624-61112 SPZ1112 DELTA NARROW